Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE21UPS

 View more versions of this product

Catalog No. 03-532-144

  • / Case of 8 Each
 

Description & Specifications

Specifications

Height (Metric) Interior 12.7cm
Length (Metric) Exterior 34.5cm
Height (English) Interior 5 in.
Width (English) Interior 7 in.
Height (English) Exterior 9.25 in.
Width (English) Exterior 9.8 in.
Material Polyurethane
Height (Metric) Exterior 23.4cm
Dimensions (L x W x H) Exterior 13.62 x 9.8 x 9.25 in. (34.5 x 24.8 x 23.4cm)
Length (English) Interior 10.75 in.
Width (Metric) Interior 17.7cm
Width (Metric) Exterior 24.8cm
Length (English) Exterior 13.62 in.
Length (Metric) Interior 27.3cm