Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE38UPS

 View more versions of this product

Catalog No. 03-532-141

  • / Case of 4 Each
 

Description & Specifications

Specifications

Material Polyurethane
Height (English) Interior 7 in.
Height (Metric) Exterior 38.7cm
Length (English) Exterior 17.75 in.
Length (English) Interior 11 in.
Length (Metric) Interior 27.9cm
Width (English) Exterior 15.25 in.
Width (English) Interior 8.5 in.
Width (Metric) Exterior 38.7cm
Width (Metric) Interior 21.5cm
Dimensions (L x W x H) Exterior 17.75 x 15.25 x 15.25 in. (45 x 38.7 x 38.7cm)
Height (English) Exterior 15.25 in.
Height (Metric) Interior 17.7cm
Length (Metric) Exterior 45cm