Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE221UPS

 View more versions of this product

Catalog No. 03-532-139

  • / Case
 

Description & Specifications

Specifications

Height (English) Exterior 36.87 in.
Height (Metric) Exterior 93.6cm
Length (Metric) Exterior 46.3cm
Dimensions (L x W x H) Exterior 18.25 x 18.25 x 36.87 in. (46.3 x 46.3 x 93.6cm)
Height (English) Interior 32.87 in.
Width (Metric) Exterior 46.3cm
Length (English) Exterior 18.25 in.
Width (Metric) Interior 29.2cm
Length (English) Interior 11.5 in.
Width (English) Exterior 18.25 in.
Width (English) Interior 11.5 in.
Height (Metric) Interior 83.4cm
Length (Metric) Interior 29.2cm
Material Polyurethane