Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Insulated Foam Shipper


EPS foam-only shippers offer the ideal solution for the safe storage and delivery of most refrigerated or frozen products

Manufacturer: sonoco™  TS421

 View more versions of this product

Catalog No. 03-001-210

  • / Case of 3 Each
 

Description & Specifications

Specifications

Product Type Insulated
Height (Metric) Interior 9.6cm
Length (Metric) Exterior 58.4cm
Width (Metric) Exterior 40.6cm
Quantity 3/Cs.
For Use With Safe storage and delivery of most refrigerated or frozen products
Height (Metric) Exterior 53.3cm
Dimensions (L x W x H) ID: 19.375 x 11.25 x 3.875 in.
Dimensions (L x W x H) Exterior 23 x 16 x 21 in. (58.4 x 40.6 x 53.3cm)
Width (Metric) Interior 28.5cm
Height (English) Interior 3.8 in.
Length (English) Interior 19.37 in.
Length (English) Exterior 23 in.
Width (English) Interior 11.25 in.
Width (English) Exterior 16 in.
Length (Metric) Interior 49.1cm
Height (English) Exterior 21 in.