Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Insulated Foam Shipper


EPS foam-only shippers offer the ideal solution for the safe storage and delivery of most refrigerated or frozen products

Manufacturer: sonoco™  TS498

 View more versions of this product

Catalog No. 03-001-209

  • / Case of 2 Each
 

Description & Specifications

Specifications

Product Type Insulated
Quantity 2/Cs.
Length (English) Exterior 37 in.
Width (Metric) Exterior 53.3cm
Width (English) Interior 15.125 in.
For Use With 8540:For Use With Application
Length (Metric) Interior 53.3cm
Height (Metric) Interior 38.7cm
Length (Metric) Exterior 93.9cm
Dimensions (L x W x H) ID: 21 x 15.125 x 15.25 in.
Dimensions (L x W x H) Exterior 37 x 21 x 25 in. (93.9 x 53.3 x 63.5cm)
Height (Metric) Exterior 63.5cm
Height (English) Interior 15.25 in.
Width (Metric) Interior 38.4cm
Length (English) Interior 21 in.
Width (English) Exterior 21 in.
Height (English) Exterior 25 in.