Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Insulated Foam Shipper


EPS foam-only shippers offer the ideal solution for the safe storage and delivery of most refrigerated or frozen products

Manufacturer: sonoco™  TS801

 View more versions of this product

Catalog No. 03-001-221

  • / Case of 2 Each
 

Description & Specifications

Specifications

Product Type Insulated
Height (English) Exterior 24 in.
Height (English) Interior 12.25 in.
Height (Metric) Exterior 60.9cm
Height (Metric) Interior 31.1cm
Length (English) Exterior 37 in.
Length (English) Interior 17.25 in.
Length (Metric) Exterior 93.9cm
Length (Metric) Interior 43.8cm
Width (English) Exterior 16 in.
Width (English) Interior 10.25 in.
Width (Metric) Exterior 40.6cm
Width (Metric) Interior 26cm
For Use With Safe storage and delivery of most refrigerated or frozen products
Quantity 2/Cs.
Dimensions (L x W x H) ID: 17.25 x 10.25 x 12.25 in.
Dimensions (L x W x H) Exterior 37 x 16 x 24 in. (93.9 x 40.6 x 60.9cm)