Please login to your online account to display your discounted pricing

Sonoco™ Thermosafe EPS Foam-Only Shippers


Manufacturer: sonoco™  TS682

 View more versions of this product

Catalog No. 03-001-246

  • / Case of 4 Each
 

Description & Specifications

Specifications

Weight (English) 25 lb.
For Use With Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Height (English) Interior 10.5 in.
Edges Rounded corners and edges
Width (English) Exterior 16.5 in.
Height (English) Exterior 13.5 in.
Length (English) Exterior 17.5 in.
Width (English) Interior 13 in.
Height (Metric) Interior 26.67cm
Weight (Metric) 11.4kg
Material Molded expanded Polystyrene
Length (English) Interior 13.5 in.
Duration ≤48 hr.