Please login to your online account to display your discounted pricing

Sonoco™ Thermosafe EPS Foam-Only Shippers


Manufacturer: sonoco™  TS663

 View more versions of this product

Catalog No. 03-001-242

  • / Case of 6 Each
 

Description & Specifications

Specifications

Material Molded expanded Polystyrene
Duration <24 hr.
Height (English) Exterior 8.25 in.
Height (English) Interior 6.75 in.
Height (Metric) Interior 17.14cm
Length (English) Exterior 16.5 in.
Length (English) Interior 13.75 in.
Weight (English) 15 lb.
Weight (Metric) 6.8kg
Width (English) Exterior 13.75 in.
Width (English) Interior 11 in.
For Use With Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Edges Rounded corners and edges