Please login to your online account to display your discounted pricing

Sonoco™ Thermosafe EPS Foam-Only Shippers


Manufacturer: sonoco™  TS657

 View more versions of this product

Catalog No. 03-001-236

  • / Case of 4 Each
 

Description & Specifications

Specifications

Material Molded expanded Polystyrene
Duration <24 hr.
Height (English) Exterior 10.875 in.
Height (English) Interior 8.5 in.
Height (Metric) Interior 21.6cm
Length (English) Exterior 18.12 in.
Length (English) Interior 15.8125 in.
Weight (English) 12 lb.
Weight (Metric) 5.5kg
Width (English) Exterior 15.125 in.
Width (English) Interior 12.8125 in.
For Use With Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Edges Rounded corners and edges