Please login to your online account to display your discounted pricing

Sonoco™ Thermosafe EPS Foam-Only Shippers


Manufacturer: sonoco™  TS493

 View more versions of this product

Catalog No. 03-001-233

  • / Case of 3 Each
 

Description & Specifications

Specifications

Material Molded expanded Polystyrene
Duration <24 hr.
Height (English) Exterior 15.75 in.
Height (English) Interior 12.625 in.
Height (Metric) Interior 32.06cm
Length (English) Exterior 20.25 in.
Length (English) Interior 16.75 in.
Width (English) Exterior 13.25 in.
Width (English) Interior 9.75 in.
For Use With Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Edges Rounded corners and edges