Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe EPS Foam and Corrugate Shippers


Manufacturer: sonoco™  TS622UPS

 View more versions of this product

Catalog No. 03-001-124

  • / Case of 8 Each
 

Description & Specifications

Specifications

Material Molded expanded Polystyrene
Duration <24 hr.
Height (English) Exterior 11.125 in.
Height (English) Interior 8.125 in.
Height (Metric) Interior 20.63cm
Length (English) Exterior 12.5 in.
Length (English) Interior 9.37 in.
Weight (English) 2 lb.
Weight (Metric) 0.9kg
Width (English) Exterior 11.25 in.
Width (English) Interior 8.12 in.
For Use With Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Carton Material 91kg Test corrugated carton
Edges Rounded corners and edges