Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe EPS Foam and Corrugate Shippers


Manufacturer: sonoco™  TS654

 View more versions of this product

Catalog No. 03-001-119

  • / Case of 10 Each
 

Description & Specifications

Specifications

Carton Material 91kg Test corrugated carton
Material Molded expanded Polystyrene
Length (English) Exterior 11 in.
Length (English) Interior 9.5 in.
Width (English) Interior 7.5 in.
Width (English) Exterior 9 in.
Weight (Metric) 0.9kg
Height (English) Interior 10.375 in.
For Use With Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Duration <24 hr.
Edges Rounded corners and edges
Height (Metric) Interior 26.35cm
Weight (English) 2 lb.
Height (English) Exterior 12 in.