Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe EPS Foam and Corrugate Shippers


Manufacturer: sonoco™  TS666

 View more versions of this product

Catalog No. 03-001-239

  • / Case of 7 Each
 

Description & Specifications

Specifications

Carton Material 91kg Test corrugated carton
Weight (English) 2 lb.
Height (English) Exterior 9 in.
Length (English) Exterior 17 in.
Width (English) Exterior 11.25 in.
Weight (Metric) 0.9kg
Width (English) Interior 9.62 in.
Edges Rounded corners and edges
Material Molded expanded Polystyrene
Height (Metric) Interior 18.87cm
Length (English) Interior 15.37 in.
For Use With Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Duration <24 hr.
Height (English) Interior 7.43 in.