Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe EPS Foam and Corrugate Shippers


Manufacturer: sonoco™  TS674

 View more versions of this product

Catalog No. 03-001-228

  • / Case of 2 Each
 

Description & Specifications

Specifications

Edges Rounded corners and edges
Duration <24 hr.
Weight (Metric) 3.2kg
Material Molded expanded Polystyrene
For Use With Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Weight (English) 7 lb.
Carton Material 91kg Test corrugated carton
Height (English) Exterior 9.625 in.
Height (English) Interior 8 in.
Width (English) Interior 11.7 in.
Length (English) Exterior 18.62 in.
Length (English) Interior 17 in.
Height (Metric) Interior 20.32cm
Width (English) Exterior 13.37 in.