Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe EPS Foam and Corrugate Shippers


Manufacturer: sonoco™  TS669

 View more versions of this product

Catalog No. 03-001-208

  • / Case of 2 Each
 

Description & Specifications

Specifications

Material Molded expanded Polystyrene
Duration <24 hr.
Height (English) Exterior 12.375 in.
Height (English) Interior 10.625 in.
Height (Metric) Interior 27cm
Length (English) Exterior 24 in.
Length (English) Interior 21.5 in.
Weight (English) 5 lb.
Weight (Metric) 2.3kg
Width (English) Exterior 15.875 in.
Width (English) Interior 13.43 in.
For Use With Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Carton Material 91kg Test corrugated carton
Edges Rounded corners and edges