Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe EPS Foam and Corrugate Shippers


Manufacturer: sonoco™  TS647

 View more versions of this product

Catalog No. 03-001-134

  • / Case of 36 Each
 

Description & Specifications

Specifications

Material Molded expanded Polystyrene
Duration <24 hr.
Height (English) Exterior 4.5 in.
Height (English) Interior 2.5 in.
Height (Metric) Interior 6.35cm
Length (English) Interior 6 in.
Weight (English) 1 lb.
Weight (Metric) 0.5kg
Width (English) Exterior 6.5 in.
Width (English) Interior 4.5 in.
For Use With Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Carton Material 91kg Test corrugated carton
Edges Rounded corners and edges
Length (English) Exterior 8 in.