Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Winter Packout


Temperature controlled packaging solution

Manufacturer: sonoco™  TSE3R2W

 View more versions of this product

Catalog No. 03-531-701

  • / Case of 12 Each
 

Description & Specifications

Specifications

Temperature Range (Metric) Refrigerated: 2-8°C
Product Type Insulated Shipper with Winter Packout Configuration
Capacity (Metric) 2.5L
Dimensions (L x W x H) Exterior 425 x 400 x 413mm (16.7 x 15.7 x 16.2 in.)
Weight (English) 12.4 lb.
Quantity 12 Pallets
Weight (Metric) 5.6kg
Capacity (English) 0.66 gal.
Material Expanded Polystyrene