Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Winter Packout


Temperature controlled packaging solution

Manufacturer: sonoco™  TSE40C2W

 View more versions of this product

Catalog No. 03-531-715

  • / Case of 4 Each
 

Description & Specifications

Specifications

Temperature Range (Metric) CRT: 15-25°C
Product Type Insulated Shipper with Winter Packout Configuration
Capacity (Metric) 39.6L
Capacity (English) 10.46 gal.
Quantity 4 Pallets
Material Expanded Polystyrene
Dimensions (L x W x H) Exterior 737 x 521 x 540mm (29 x 20.5 x 21.26 in.)
Weight (English) 32.8 lb.
Weight (Metric) 15kg