Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Winter Packout


Temperature controlled packaging solution

Manufacturer: sonoco™  TSE8C2W

 View more versions of this product

Catalog No. 03-531-711

  • / Case of 12 Each
 

Description & Specifications

Specifications

Temperature Range (Metric) CRT: 15-25°C
Product Type Insulated Shipper with Winter Packout Configuration
Capacity (Metric) 8.1L
Weight (Metric) 6.4kg
Capacity (English) 2.13 gal.
Quantity 12 Pallets
Dimensions (L x W x H) Exterior 424 x 400 x 540mm (16.7 x 15.75 x 21.26 in.)
Weight (English) 14.2 lb.
Material Expanded Polystyrene