Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Winter Packout


Temperature controlled packaging solution

Manufacturer: sonoco™  TSE12R2W

 View more versions of this product

Catalog No. 03-531-705

  • / Case of 8 Each
 

Description & Specifications

Specifications

Temperature Range (Metric) Refrigerated: 2-8°C
Product Type Insulated Shipper with Winter Packout Configuration
Capacity (Metric) 12.1L
Dimensions (L x W x H) Exterior 521 x 483 x 527mm (20.5 x 19 x 20.75 in.)
Capacity (English) 3.2 gal.
Weight (English) 28.9 lb.
Quantity 8 Pallets
Material Expanded Polystyrene
Weight (Metric) 13.1kg