Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Universal Packout


Temperature controlled packaging solution

Manufacturer: sonoco™  TSE6F4

 View more versions of this product

Catalog No. 03-531-717

  • / Case of 18 Each
 

Description & Specifications

Specifications

Product Type Insulated Shipper with Universal Packout Configuration
Material Expanded Polystyrene
Capacity (English) 1.47 gal.
Quantity 18 Pallets
Dimensions (L x W x H) Exterior 425 x 400 x 540mm (16.7 x 15.7 x 21.2 in.)
Capacity (Metric) 5.6L
Weight (English) 31.8 lb.
Weight (Metric) 14.4kg