Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Universal Packout


Temperature controlled packaging solution

Manufacturer: sonoco™  TSE12F4

 View more versions of this product

Catalog No. 03-531-718

  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Insulated Shipper with Universal Packout Configuration
Material Expanded Polystyrene
Capacity (English) 3.2 gal.
Weight (English) 49.2 lb.
Weight (Metric) 22.3kg
Quantity 8 Pallets
Dimensions (L x W x H) Exterior 521 x 483 x 527mm (20.5 x 19 x 20.75 in.)
Capacity (Metric) 12.1L