Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Summer Packout


Temperature controlled packaging solution

Manufacturer: sonoco™  TSE3R2S

 View more versions of this product

Catalog No. 03-531-700

  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Insulated Shipper with Summer Packout Configuration
Quantity 12 Pallets
Capacity (Metric) 2.5L
Material Expanded Polystyrene
Capacity (English) 0.66 gal.
Height (English) Exterior 16.2 in.
Height (Metric) Exterior 413mm
Length (English) Exterior 16.7 in.
Length (Metric) Exterior 425mm
Weight (English) 17.4 lb.
Weight (Metric) 7.9kg
Width (English) Exterior 15.7 in.
Width (Metric) Exterior 400mm
Dimensions (L x W x H) Exterior 425 x 400 x 413mm (16.7 x 15.7 x 16.2 in.)