Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Summer Packout


Temperature controlled packaging solution

Manufacturer: sonoco™  TSE24R2S

 View more versions of this product

Catalog No. 03-531-706

  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Insulated Shipper with Summer Packout Configuration
Capacity (English) 6.36 gal.
Height (English) Exterior 21.26 in.
Height (Metric) Exterior 540mm
Length (English) Exterior 29 in.
Length (Metric) Exterior 737mm
Weight (English) 23.4 lb.
Width (Metric) Exterior 521mm
Dimensions (L x W x H) Exterior 737 x 521 x 540mm (29 x 20.5 x 21.26 in.)
Capacity (Metric) 24.1L
Material Expanded polystyrene
Weight (Metric) 10.6kg
Width (English) Exterior 20.5 in.
Quantity 4 Pallets