Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Summer Packout


Temperature controlled packaging solution

Manufacturer: sonoco™  TSE12R2S

 View more versions of this product

Catalog No. 03-531-704

  • / Case of 8 Each
 

Description & Specifications

Specifications

Temperature Range (Metric) Refrigerated: 2-8°C
Product Type Insulated Shipper with Summer Packout Configuration
Capacity (Metric) 12.1L
Quantity 8 Pallets
Weight (Metric) 16.4kg
Width (English) Exterior 19 in.
Height (Metric) Exterior 527mm
Dimensions (L x W x H) Exterior 521 x 483 x 527mm (20.5 x 19 x 20.75 in.)
Width (Metric) Exterior 483mm
Length (English) Exterior 20.5 in.
Weight (English) 36.1 lb.
Length (Metric) Exterior 521mm
Height (English) Exterior 20.75 in.
Capacity (English) 3.2 gal.
Material Expanded polystyrene