Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe DiagnosticShipper


Ready-to-use combination/triple packaging kits

Manufacturer: sonoco™  TS951

 View more versions of this product

Catalog No. 03-531-58

  • / Case of 250 Each
 

Description & Specifications

Specifications

Product Type Diagnostic shipper kit bag
Material Insulated
Length (English) Exterior 7 in.
Length (English) Interior 6 in.
Length (Metric) Exterior 17.8cm
Width (English) Exterior 11.62 in.
Width (Metric) Exterior 29.5cm
Width (Metric) Interior 23.7cm
For Use With For transporting diagnostic specimens
Dimensions (L x W) 7 x 11.625 in.
Length (Metric) Interior 15.2cm
Width (English) Interior 9.37 in.
Quantity 250Pk.