Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Chest-Style Containers


Maintains product quality for your temperature sensitive products and critical low-temperatures for laboratory specific materials

Manufacturer: sonoco™  TS864

 View more versions of this product

Catalog No. 03-531-02

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 69.85cm
Width (English) 27.5 in.
Dimensions (L x W x H) 43 x 27.5 x 39.5 in. (109.22 x 69.85 x 100.33cm)
Capacity (English) 11 cu. ft.
Product Type Chest Transporter
Material Double-wall Polyethylene
Height (Metric) 100.33cm
Height (English) 39.5 in.
Length (Metric) 109.22cm
Length (English) 43 in.