Please login to your online account to display your discounted pricing

Sonoco™ PureTemp™ Phase Change Materials


Manufacturer: sonoco™  TSB38R

 View more versions of this product

Catalog No. 03-600-116

  • / Case of 12 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 10 x 11 x 1 in. (25 x 26.03 x 2.54cm)
Height (Metric) 2.54cm
Length (English) 10 in.
Length (Metric) 25cm
Temperature (English) Phase 73.4°F
Temperature (Metric) Phase 23°C
Weight (English) 12 oz.
Weight (Metric) 0.90kg
Width (Metric) 26.03cm
Product Type Phase Change Material
Height (English) 1 in.
Quantity 12 Case
Width (English) 11 in.