Please login to your online account to display your discounted pricing

Sonoco™ PureTemp™ Phase Change Materials


Manufacturer: sonoco™  TSB38G

 View more versions of this product

Catalog No. 03-600-115

  • / Case of 12 Each
 

Description & Specifications

Specifications

Weight (Metric) 0.3g
Temperature (Metric) Phase 1°C
Height (English) 1 in.
Quantity 12 Case
Temperature (English) Phase 33°F
Length (English) 10 in.
Height (Metric) 2.54cm
Width (Metric) 30cm
Length (Metric) 25cm
Product Type Phase Change Material
Dimensions (L x W x H) 10 x 12.7 x 1 in. (25 x 30 x 2.54cm)
Width (English) 12.7 in.
Weight (English) 32 oz.