Please login to your online account to display your discounted pricing

Sonoco™ PureTemp™ Phase Change Materials


Manufacturer: sonoco™  TSTPB3000Y

 View more versions of this product

Catalog No. 03-600-110

  • / Case of 24 Each
 

Description & Specifications

Specifications

Height (English) 0.5 in.
Height (Metric) 1.27cm
Temperature (English) Phase 68°F
Temperature (Metric) Phase 20°C
Weight (English) 11 oz.
Weight (Metric) 0.45kg
Width (Metric) 29cm
Product Type Phase Change Material
Dimensions (L x W x H) 10.75 x 4.25 x 0.5 in. (27.3 x 29 x 1.27cm)
Length (English) 10.75 in.
Length (Metric) 27.3cm
Quantity 24 Case
Width (English) 4.25 in.