Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe™ GREENBOX™ Thermal Management Systems: Frozen (<15°C)

GREENBOX is a sustainable packaging, designed for the safe transportation of temperature sensitive products.

$699.38 - $2,470.03

Specifications

Length (English) Exterior 12 in.
Width (English) Exterior 12 in.
Height (English) Exterior 12 in.
Product Type Temperature-controlled package shipper
Material Vacuum Insulated Panels (VIP)
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Payload Price Quantity    

03-531-247

 
sonoco™
TS24UF4
8.33L Each for $2,470.03

03-531-240

 
sonoco™
TS09UF2
Each for $699.38

03-531-243

 
sonoco™
TS12UF1
5.21L Each for $1,099.41

03-531-244

 
sonoco™
TS12UF3
2.42L Each for $1,325.97
Description & Specifications

Specifications

Length (English) Exterior 12 in.
Width (English) Exterior 12 in.
Height (English) Exterior 12 in.
Product Type Temperature-controlled package shipper
Material Vacuum Insulated Panels (VIP)

Greenbox™ Reusable Insulated Shippers have been designed to utilize simple packaging configurations, reduce operational
complexity, and optimize total cost of ownership. GreenBoxs simple design and modular format increases reclamation and
refurbishment efficiencies. Ensure the efficacy of your valuable temperature-sensitive products and maintain regulatory
compliance throughout distribution with Greenbox.
 
  • ZERO Bench-Time™ refrigerant design means no waiting, greatly simplifies and accelerates the assembly process
  • Utilizes VIP insulation and PureTemp™ PCMs resulting in fewer components and lower weight, decreasing total cost of ownership