Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe™ GREENBOX™ Thermal Management Systems: Refrigerated (2-8°C)


GREENBOX is a sustainable packaging, designed for the safe transportation of temperature sensitive products.

Manufacturer: sonoco™  TS09UR2

 View more versions of this product

Catalog No. 03-600-127

  • / Each
 

Description & Specifications

Specifications

Material Vacuum Insulated Panels (VIP)
Duration 48 hr.
Height (English) Exterior 9 in.
Length (English) Exterior 9 in.
Weight (English) 10.6 lb.
Weight (Metric) 4.8kg
Width (English) Exterior 9 in.
Capacity 100 Pallet
Width (Metric) Payload 191mm
Height (Metric) Payload 41mm
Length (Metric) Payload 180mm
Product Type Temperature-controlled package shipper