Please login to your online account to display your discounted pricing

Sodium Hydroxide, 0.1142N, Ricca Chemical

Chemical Identifiers

Chemical Name or Material Sodium Hydroxide
View More Specs
Products
Catalog Number Mfr. No. Packaging Quantity Price Quantity    

7355-1

 
ricca chemical company
RI73551
Plastic 4L CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

7355-5

 
ricca chemical company
RI73555
Cubitainer 20L CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Quantity 4L
Chemical Name or Material Sodium Hydroxide
Concentration or Composition (by Analyte or Components) 0.1142N
Packaging Plastic