missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Snap Caps for Wheaton E-Z™ Vials
Easy-to-use snap caps
Supplier: DWK Life Sciences 24277201
Description
- Closure Type: Snap Cap
- Material: Polyethylene
- Size: 11mm (0.433 in.)
Specifications
PTFE/Silicone/PTFE | |
Polyethylene | |
11 mm |
Blue | |
1000/Cs. |