Please login to your online account to display your discounted pricing

SMART Board™ 600 Series Interactive Whiteboards


Combines a flexible pen-and-finger system with legendary ease of use.

Manufacturer: fisher scientific  SB580

 View more versions of this product

Catalog No. S68500ND

  • / Each
 

Description & Specifications

Specifications

Voltage 5V
Depth (English) 5.125 in.
Depth (Metric) 13cm
For Use With (Application) Provides adaptable, dependable and intuitive interactive capabilities with a state-of-the-art design housed in classic interactive whiteboard styling
Height (English) 49.5 in.
Height (Metric) 125.7cm
Includes Floor stand, 5m usb 2.0 cable
Operating Temperature Range 5° to 35°C
Resolution 4000 x 4000
Screen Size (Metric) Diagonal 182.9cm
Screen Size (English) Diagonal 72 in.
Software Smart Notebook
Storage Temperature Range -40° to 50°C
Weight (English) 30 lb.
Weight (Metric) 13.6kg
Width (Metric) 165.7cm
Warranty 5 Years
Product Type Interactive White Board

Provides adaptable, dependable and intuitive interactive capabilities with a state-of-the-art design housed in classic interactive whiteboard styling.

  • Touch-recognition feature offers more convenience by allowing you to write with a pen, erase with your palm and move objects with your finger, without picking up extra tools
  • Automatic detection of selected tool is done by pen tray
  • Buttons on pen tray allow activation of on-screen keyboard and access right-click, help functions
  • Optical sensors in the pen tray detect when a pen or eraser is lifted from the tray, showing the active tool by LEDs
  • Screen shot of the work can be captured to SMART notebook software and can be edited
  • Touch resolution is ∽ 4000 × 4000
  • Power is obtained from computer directly through USB cable
  • Power consumption is less than 1.5w (300mA at 5V)
  • 16 ft. long (5m) USB 2.0 cable
  • Includes 32 in. wide (81.3cm) wall-mount bracket with five screws and drywall anchors to support a wall-mounted interactive whiteboard

Model 660

  • Size: 54.75W × 41.625H × 5.125 in.D (139.2 × 105.8 × 13cm)
  • 60 in. diagonal (152.4cm)
  • Weight: 21 lb., 14 oz. (9.9kg)
Model 680
  • Size: 65.25W × 49.5H × 5.125 in.D (165.7 × 125.7 × 13cm)
  • 72 in. diagonal (182.9cm)
  • Weight: 30 lb. (13.6kg)
Model 685
  • Size: 77.5W × 49.5H × 5.125 in.D (196.9 × 125.7 × 13cm)
  • 87 in. diagonal (221cm)
  • Weight: 42 lb. (19.1kg)