Please login to your online account to display your discounted pricing

SMART Board™ 600 Series Interactive Whiteboards

Combines a flexible pen-and-finger system with legendary ease of use.

$4,366.05 - $4,366.05

Specifications

Depth (English) 5.125 in.
Depth (Metric) 13cm
Voltage 5V
For Use With (Application) Provides adaptable, dependable and intuitive interactive capabilities with a state-of-the-art design housed in classic interactive whiteboard styling
Height (English) 49.5 in.
View More Specs
Products
Catalog Number Mfr. No. Screen Size (English) Diagonal Weight (English) Price Quantity    

S68500ND

 
fisher scientific
SB580
72 in. 30 lb. Each for $4,366.05
Description & Specifications

Specifications

Depth (English) 5.125 in.
Depth (Metric) 13cm
Voltage 5V
For Use With (Application) Provides adaptable, dependable and intuitive interactive capabilities with a state-of-the-art design housed in classic interactive whiteboard styling
Height (English) 49.5 in.
Height (Metric) 125.7cm
Operating Temperature Range 5° to 35°C
Resolution 4000 x 4000
Software Smart Notebook
Storage Temperature Range -40° to 50°C
Warranty 5 Years

Provides adaptable, dependable and intuitive interactive capabilities with a state-of-the-art design housed in classic interactive whiteboard styling.

  • Touch-recognition feature offers more convenience by allowing you to write with a pen, erase with your palm and move objects with your finger, without picking up extra tools
  • Automatic detection of selected tool is done by pen tray
  • Buttons on pen tray allow activation of on-screen keyboard and access right-click, help functions
  • Optical sensors in the pen tray detect when a pen or eraser is lifted from the tray, showing the active tool by LEDs
  • Screen shot of the work can be captured to SMART notebook software and can be edited
  • Touch resolution is ∽ 4000 × 4000
  • Power is obtained from computer directly through USB cable
  • Power consumption is less than 1.5w (300mA at 5V)
  • 16 ft. long (5m) USB 2.0 cable
  • Includes 32 in. wide (81.3cm) wall-mount bracket with five screws and drywall anchors to support a wall-mounted interactive whiteboard

Model 660

  • Size: 54.75W × 41.625H × 5.125 in.D (139.2 × 105.8 × 13cm)
  • 60 in. diagonal (152.4cm)
  • Weight: 21 lb., 14 oz. (9.9kg)
Model 680
  • Size: 65.25W × 49.5H × 5.125 in.D (165.7 × 125.7 × 13cm)
  • 72 in. diagonal (182.9cm)
  • Weight: 30 lb. (13.6kg)
Model 685
  • Size: 77.5W × 49.5H × 5.125 in.D (196.9 × 125.7 × 13cm)
  • 87 in. diagonal (221cm)
  • Weight: 42 lb. (19.1kg)

Five year limited, with registration