Learn More
Thermo Scientific™ Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.
$479.51 - $963.36
Catalog Number | Mfr. No. | For Use With (Equipment) | Holds | No. of Racks | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Holds | No. of Racks | Price | Quantity | |||
19-507-99
|
Thermo Scientific™
1950799 |
Forma 88000 and TSU Series | Matrix™ 1mL internally threaded screw top tubes | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) |
N/A
|
|
|||
19-507-87
|
Thermo Scientific™
1950787 |
Forma 88000 and TSU Series | Matrix™ 500 μL, 2D Tubes | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) |
N/A
|
|
|||
19-507-89
|
Thermo Scientific™
1950789 |
900 Series 17-23CF, TSE320, TSE400 | Nunc™ Cryobank™ 500 μL internally threaded tubes or Matrix™ 500μL screw top tubes | 4 (17CF, 320) 5 (23CF, 400) |
N/A
|
|
|||
19-507-91
|
Thermo Scientific™
1950791 |
Forma 88000 and TSU Series | Nunc™ Cryobank™ 500 μL internally threaded tubes or Matrix™ 500μL screw top tubes | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) |
N/A
|
|
|||
19-507-95
|
Thermo Scientific™
1950795 |
900 Series 17-23CF, TSE320, TSE400 | Matrix™ 1mL internally threaded screw top tubes | 4 (17CF, 320) 5 (23CF, 400) |
N/A
|
|
|||
19-506-40
|
Thermo Scientific™
1950640 |
900 Series 13CF, TSE240 | Microplates, 20 Boxes/Rack | 4 |
N/A
|
|
|||
19-506-41
|
Thermo Scientific™
1950641 |
900 Series 17-23CF, TSE320, TSE400 | Microplates | 4 (17CF, 320) 5 (23CF, 400) |
N/A
|
|
|||
13262736
|
Thermo Scientific™
1950731 |
900 Series 28CF, TSE600 | Tubes (1.0 to 1.4 mL or 1.8 mL), 35 Boxes/Rack | 6 |
N/A
|
|
|||
196-506-42
|
Thermo Scientific™
1950642 |
Forma 88000 and TSU Series | Nunc™ Latch Rack for 1.8 mL Externally-Threaded Universal Tubes | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) |
N/A
|
|
|||
19-508-19
|
Thermo Scientific™
1950819 |
Revco UxF and HERAFreeze HFU-T Series | Nunc™ Cryobank™ 5.0 mL internally threaded tubes | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) |
N/A
|
|
|||
13-262-731
|
Thermo Scientific™
1950726 |
Forma 900, Form 7000, TSE and TSD Sereis (28 cu. Ft. models) | 2 in. Boxes | 24 |
N/A
|
|
|||
19-505-25
|
Thermo Scientific™
1950525 |
Thermo Scientific TDE Series and TSX Series (4 shelves) | Deepwell Plates |
N/A
|
|
||||
1950520
|
Thermo Scientific™
1950520 |
Thermo Scientific TDE Series and TSX Series (4 shelves) | 2 in. Boxes |
N/A
|
|
||||
1950521
|
Thermo Scientific™
1950521 |
Thermo Scientific TDE Series and TSX Series (4 shelves) | 3 in. Boxes |
N/A
|
|
||||
19-505-23
|
Thermo Scientific™
1950523 |
Thermo Scientific TDE Series and TSX Series (4 shelves) | Microplates |
N/A
|
|
||||
1950592
|
Thermo Scientific™
1950592 |
Thermo Scientific TDE Series and TSX Series (4 shelves) | Microplates |
N/A
|
|
||||
920090
|
Thermo Scientific™
920090 |
Thermo Scientific TDE Series and TSX Series (4 shelves) | 2 in. Boxes |
N/A
|
|
||||
920091
|
Thermo Scientific™
920091 |
Thermo Scientific TDE Series and TSX Series (4 shelves) | 3 in. Boxes |
N/A
|
|
||||
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity.
- With sliding drawer racks
- Adjustable side access box racks
- Standard/deepwell microplate racks
- Warranty varies by country, please contact us for details
Specifications
Silver |