Please login to your online account to display your discounted pricing

Thermo Scientific™ SlideMate™ Slide Printer


This product has been discontinued. Consider Mfr. No. A83900001 as a replacement.

Manufacturer: thermo scientific™  B81300002

 View more versions of this product

Catalog No. B81300002

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) 6 in.
Depth (English) 10.4 in.
Weight (Metric) 4.3kg
Voltage 100 to 240V
Amperage 1.2A
Hertz 47/63Hz
Slide Capacity 150 Pieces, (input stack); 10 Pieces, (output tray)
Includes Printer with LabWriter Softerware
Width (Metric) 15.2cm
Depth (Metric) 26.4cm
Weight (English) 9.5 lb.
Description Printer with LabWriter Software
Media Color Black
Media Type Thermal transfer ribbon, 1 in. wide roll
Electrical Requirements 100 to 240V 47/63Hz
Color Light Gray
Slide Type 3 x 1 in. or 25 x 75mm x 1mm with Superfrost™ or Colorfrost™ end
Throughput 8 Slides/minute typical, slide dependent

This product has been discontinued. Consider Mfr. No. A83900001 as a replacement.
Reduce patient identification errors while enhancing lean workflow with the Thermo Scientific™ SlideMate™ Slide Printer. Eliminate the need for handwriting or labels by printing text, numbers, linear bar codes and 2-D bar codes directly onto slides.

High-Quality Printing
  • Chemical-resistant media ensures print reliability
  • Innovative collection tray operates on a first-in first-out (FIFO) basis
  • Bar codes can be scanned immediately to print slides for a single case
Works for Your Laboratory
  • Printer offers LIS connectivity
  • Flexible data input methods make for easy integration into the laboratory
  • Slide storage inside the unit protects slides from dust and the environment
  • Small footprint (22.6 x 15.2 x 26.4cm) fits easily next to the microtome or Cytology slide processor