Please login to your online account to display your discounted pricing

Thermo Scientific™ Slide File Storage System

Save space by storing materials in the stackable Thermo Scientific™ Slide File Storage System.

$51.09 - $51.09

Specifications

Length (English) Slide 3 in.
Length (Metric) Slide 75mm
Slide Capacity 400
Width (English) Slide 1 in.
Width (Metric) Slide 26mm
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

B1000700BL

 
thermo scientific™
B1000700BL
Blue Each for $51.09
Description & Specifications

Specifications

Length (English) Slide 3 in.
Length (Metric) Slide 75mm
Slide Capacity 400
Width (English) Slide 1 in.
Width (Metric) Slide 26mm

Save space by storing materials in the stackable Thermo Scientific™ Slide File Storage System. Features a transparent hinged cover and numbered slots for easy identification.

Storage:

  • Stores 3 × 1″(75 × 26mm) slides
  • Stores up to 100 slides (one per slot), 200 slides (two per slot), or 400 slides (slide tray removed)