missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Sleeves with Aramid Fiber
Constructed of 100% aramid fiber
$6.87 - $8.14
Specifications
Material | Dupont™ Kevlar™ aramid fibers |
---|---|
Color | Yellow |
Cut Resistance Rating | Level 3 |
Cuff Style | Knit |
For Use With (Application) | Metal sheet handling, recycling, automotive assembly, blade handling, knife sharpening, Glass handling |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Style | Price | Quantity | |||
19999377
|
Honeywell™
BKKVS214 |
14 in. | 35.56 cm | Standard Sleeve |
Each for $6.87
|
|
|||
19049728
|
Honeywell™
KVS218 |
18 in. | 45.72 cm | Standard Sleeve |
Each for $8.14
Case of 100 Each for $691.00
|
|
|||
Description
Sleeves protect against cuts and abrasions from glass, metals and other sharp objects.
- Tubular knit design with optional thumb hole keeps sleeve in place
- Double-ply construction
- ANSI™ cut level 3
- One size fits all
Compliance
Meets ANSI A3 (cut level) and EN 388 standards.
Specifications
Dupont™ Kevlar™ aramid fibers | |
Level 3 | |
Metal sheet handling, recycling, automotive assembly, blade handling, knife sharpening, Glass handling |
Yellow | |
Knit |