missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Simport™ Scientific Sample Tubes with External Threads without Caps- Ungraduated

Smooth and uniform inner surface with reduced risk of contamination

Manufacturer:  Simport™ Scientific T5014AT

 View more versions of this product

Catalog No. 05-679-99



Description

Description

  • Made of polypropylene
  • Can be autoclaved at upto 121°C in upright position with caps loosened
  • Height of tube is with cap
  • Available in choice of self standing or with round bottom
  • Caps sold separately

  • Round bottom tubes can be can be centrifuged up to 17,000g

Order Info

Tubes and caps sold separately

Specifications

Specifications

Polypropylene
Yes
12.5mm
Self Standing
Storage and transportation of biological materials
76mm
Sample Tube
Screw
4mL
0.13 oz.
Polypropylene
External thread
4.0mL
Non-sterile
Documents