missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Simport™ Scientific PCRack™

The PCRack™ is designed especially for storing and working with PCR samples.

Supplier:  Simport™ Scientific T32896B

 View more versions of this product

Catalog No. 05-409-00



Description

Description

  • Base and cover constructed of autoclavable polypropylene
  • Temperature range from -90°C to +121°C
  • Accommodates 0.2 mL tubes, along with strips of 8 or 12 tubes and 96-well PCR plates
  • Alphanumeric configuration, indexed from A to H vertically and 1 to 12 horizontally
  • Cover has easy to read numbers and letters for secure identification of contents
  • Can be horizontally attached to each other, or stacked on top of another
  • Available in 6 colors
Specifications

Specifications

Microtube Rack
Blue
Polypropylene
20/Cs.
Not Autoclavable
Tubes (0.2 mL)
96
-90°C to +121°C
SDS
Documents

Documents

Promotions

Promotions