Please login to your online account to display your discounted pricing

Simport™ Scientific MultiRack™ Tube Racks


Compact, lightweight and stackable. Simport™ Scientific MultiRack™ Tube Racks are composed of a chemical-resistant acetal polymer that won't shatter or stain.

Manufacturer: simport™ scientific  S60013Y

 View more versions of this product

Catalog No. 05-407-104

  • / Case of 10 Each
 

Description & Specifications

Specifications

Positions 84.0
Height (English) 2.5 in.
Width (English) 4.5 in.
Dimensions (L x W x H) 11.5 x 4.5 x 2.5 in. (29.3 x 11.5 x 6.5cm)
Color Yellow
Length (Metric) 29.3cm
Autoclavable Yes
Width (Metric) 11.5cm
Height (Metric) 6.5cm
Length (English) 11.5 in.
Product Type Rack, Tube
Material Acetal Polymer

  • Three-tiered racks are stable in water baths
  • Base tier has rounded wells with drain holes
  • Interlocking feet allow stacking
  • With handles for portability
  • Autoclavable
  • Available in 5 colors