Please login to your online account to display your discounted pricing

Simport™ Scientific Dropette™ Transfer Pipets

Non-toxic and inert pipets can be used in liquid nitrogen

Manufacturer: simport™ scientific  P200-5220S

 View all options for this product

Catalog No. 05-408-102


Description & Specifications


Type Transfer Pipet
Graduated Yes
Capacity (Metric) 5mL
Length (Metric) 15cm
Sterile Yes
Quantity 400/Pack
Disposable Yes
Material Polyethylene
Packaging Type Inner pack: 20
Capacity 3.1mL, 5mL
Capacity (English) 3.1mL

  • Will not shatter
  • No bulb to insert or remove
  • Uniform drop size
  • Disposable
  • Size: 15cmL (5.9 in.L)
  • Capacity: 5mL
  • Sterile