missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific Amplitube™ PCR Reaction Strips
Made of polypropylene. Amplitube™ PCR Reaction Strips are manufactured under the most stringent conditions to attain the highest quality standards.
$193.18 - $251.92
Specifications
Volume (Metric) | 0.2 mL |
---|---|
Quantity | 125 Pk. |
For Use With (Equipment) | Standard well spacing and can also be used with 8-channel hand-held pipettors |
Sterility | Non-sterile |
Material | Polypropylene |
Catalog Number | Mfr. No. | Closure Type | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Color | Price | Quantity | ||||
36-102-4933
|
Simport™ Scientific
T3203N |
Domed | Natural |
N/A
|
|
||||
22-039-101
|
Simport™ Scientific
T3202N |
Flat | Natural |
N/A
|
|
||||
23-045-236
|
Simport™ Scientific
T3202B |
Flat | Blue |
N/A
|
|
||||
23-045-237
|
Simport™ Scientific
T3202G |
Flat | Green |
N/A
|
|
||||
23-045-238
|
Simport™ Scientific
T3202R |
Flat | Red |
N/A
|
|
||||
23-045-239
|
Simport™ Scientific
T3202Y |
Flat | Yellow |
N/A
|
|
||||
Description
- Available with either flat (needle pierceable) or dome-topped individually attached hinged caps
- Hinged caps have integral seal that prevents contamination of lid surface
- Ultra-thin sidewalls and bottoms for more uniform and efficient temperature transfers
- Positive sealing fully protects contents from evaporation during thermal cycle
- Strip fits standard well spacing and can also be used with 8-channel hand-held pipettors
- Easily opened and closed with one hand
- Autoclavable
- Choice of colorless and four non-cytotoxic and non-metallic colors
- Packed in tamper-proof resealable bags
Specifications
0.2 mL | |
Standard well spacing and can also be used with 8-channel hand-held pipettors | |
Polypropylene | |
Tube |
125 Pk. | |
Non-sterile | |
Autoclavable | |
8-Strip PCR Reaction Tube |