missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Silver lactate, 96%, ACROS Organics™
Manufacturer: Thermo Fisher Scientific AC233330500
Specifications
Silver lactate | |
Glass Bottle | |
120.0°C to 122.0°C | |
15768-18- | |
C3H5O3Ag | |
14,8517 | |
Solubility in water: 77g/L (20°C). Other solubilities: slightly soluble in alcohol | |
CC(C(=O)[O-])O.[Ag+] | |
196.94 | |
196.94 | |
96% |
Authentic | |
Brown-Gray to Gray | |
50g | |
95% min. (Argentometry) | |
CH3CH(OH)CO2Ag | |
lactato-o1,o2 silver, lactic acid, silver salt, propanoic acid, 2-hydroxy-, silver complex, silver lactate, silver lactate monohydrate, silver, 2-hydroxy-kappao propanoato-kappao, silver, 2-hydroxypropanoato-o1,o2 | |
LMEWRZSPCQHBOB-UHFFFAOYSA-M | |
silver;2-hydroxypropanoate | |
91824762 | |
Powder |
Chemical Identifiers
15768-18- | |
196.94 | |
lactato-o1,o2 silver, lactic acid, silver salt, propanoic acid, 2-hydroxy-, silver complex, silver lactate, silver lactate monohydrate, silver, 2-hydroxy-kappao propanoato-kappao, silver, 2-hydroxypropanoato-o1,o2 | |
silver;2-hydroxypropanoate |
C3H5O3Ag | |
LMEWRZSPCQHBOB-UHFFFAOYSA-M | |
91824762 | |
CC(C(=O)[O-])O.[Ag+] |
Safety and Handling
GHS H Statement
Causes skin irritation.
Causes serious eye irritation.
May cause respiratory irritation.
GHS P Statement
IF ON SKIN: Wash with plenty of soap and water.
If eye irritation persists: Get medical advice/attention.
IF INHALED.
Call a POISON CENTER or doctor/physician if you feel unwell.
Wear protective gloves/protectiv
GHS Signal Word: Warning
EINECSNumber : 239-859-3