missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Silver lactate, 96%, ACROS Organics™

Manufacturer:  Thermo Fisher Scientific 233330100

 View more versions of this product

Catalog No. AC233330100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications

Specifications

Silver lactate
Glass bottle
120.0°C to 122.0°C
15768-18-
C3H5O3Ag
14,8517
Solubility in water: 77g/L (20°C). Other solubilities: slightly soluble in alcohol
CC(C(=O)[O-])O.[Ag+]
196.94
196.94
96%
Authentic
Brown-Gray to Gray
10g
95% min. (Argentometry)
CH3CH(OH)CO2Ag
lactato-o1,o2 silver, lactic acid, silver salt, propanoic acid, 2-hydroxy-, silver complex, silver lactate, silver lactate monohydrate, silver, 2-hydroxy-kappao propanoato-kappao, silver, 2-hydroxypropanoato-o1,o2
LMEWRZSPCQHBOB-UHFFFAOYSA-M
silver;2-hydroxypropanoate
91824762
Powder

Chemical Identifiers

15768-18-
196.94
lactato-o1,o2 silver, lactic acid, silver salt, propanoic acid, 2-hydroxy-, silver complex, silver lactate, silver lactate monohydrate, silver, 2-hydroxy-kappao propanoato-kappao, silver, 2-hydroxypropanoato-o1,o2
silver;2-hydroxypropanoate
C3H5O3Ag
LMEWRZSPCQHBOB-UHFFFAOYSA-M
91824762
CC(C(=O)[O-])O.[Ag+]
Safety and Handling

Safety and Handling

GHS H Statement
Causes skin irritation.
Causes serious eye irritation.
May cause respiratory irritation.

GHS P Statement
IF ON SKIN: Wash with plenty of soap and water.
If eye irritation persists: Get medical advice/attention.
IF INHALED.
Call a POISON CENTER or doctor/physician if you feel unwell.
Wear protective gloves/protectiv

GHS Signal Word: Warning

EINECSNumber : 239-859-3

SDS Documents