missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ Nitrile Disposable Gloves

Low-cost, high-quality disposable glove

Manufacturer:  SHOWA™ 7500PFXS

 View more versions of this product

Catalog No. 19-130-0343E




Description

Description

Ideal for industrial applications.

  • Powder free
  • Length: 9.5 in. (24cm)
  • Thickness: 4mil
  • Color: Blue

Specifications

Specifications

Textured
Rolled
Yes
X-Small
21 CFR 170-199
Blue
24cm
Yes
Industrial
Nitrile
4 mil
Powder-free
9.5 in.
Documents