missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ N-DEX™ Nitrile Laboratory and Industrial Gloves
Provide chemical resistance when exposed to intermittent splashing
Manufacturer: SHOWA™ 7005M
Description
Provide chemical resistance when exposed to intermittent splashing
- Lightly powdered nitrile with a nontalc vegetable starch
- Ambidextrous
- Single-use
- Length: 9.5 in. (24cm)
- Color: Blue
Intended for occupational safety use only. Not designed for patient contact. Suitable for cleaning and maintaining instruments and equipment.
Order Info
Available in thicknesses of 4 or 8mil.
Specifications
Yes | |
4 mil | |
Nitrile | |
Powdered | |
9.5 in. | |
ASTM F 1671, 21 CFR 170-199, FDA, ISO9002 |
Industrial | |
Rolled | |
Medium | |
Blue | |
24 cm |