missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ N-DEX™ Nitrile Laboratory and Industrial Gloves

Provide chemical resistance when exposed to intermittent splashing

Manufacturer:  SHOWA™ 7005S

 View more versions of this product

Catalog No. 29-635-372




Description

Description

Provide chemical resistance when exposed to intermittent splashing

  • Lightly powdered nitrile with a nontalc vegetable starch
  • Ambidextrous
  • Single-use
  • Length: 9.5 in. (24cm)
  • Color: Blue

Intended for occupational safety use only. Not designed for patient contact. Suitable for cleaning and maintaining instruments and equipment.

Order Info

Available in thicknesses of 4 or 8mil.

Specifications

Specifications

Yes
4 mil
Nitrile
Powdered
9.5 in.
ASTM F 1671, 21 CFR 170-199, FDA, ISO9002
Industrial
Rolled
Small
Blue
24 cm
SDS
Documents